Zoro Homepage

ER 8C 816 SKT RECP

  • Mfr # CA3100R207SWF80

  • Zoro # G407505860


product price: $77.89
/ea
Free Shipping & Returns

Key Features

No. of Contacts
8
Contact Size
8#16
Insert Arrangement
20-7
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R207SWF80
Zoro #
G407505860
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Insert Arrangement
20-7
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage DC
700
Amperage Rating
13A
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.