Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 SKT RECP

  • Mfr # CA3100R207SYF80

  • Zoro # G307505571


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Contact Size
8#16
Connector Style
Receptacle
Operating Voltage DC
700
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R207SYF80
Zoro #
G307505571
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Voltage DC
700
No. of Contacts
8
Insert Arrangement
20-7
Mounting Type
Wall Mount
Amperage Rating
13A
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.