Zoro Homepage

ER 8C 816 SKT RECP

  • Mfr # CA3102E207SWF80

  • Zoro # G407505723


product price: $53.25
/ea

Key Features

Contact Size
8#16
Insert Material
Neoprene
No. of Contacts
8
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E207SWF80
Zoro #
G407505723
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Material
Neoprene
No. of Contacts
8
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Mounting Type
Box Mount
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
20-7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.