Zoro Homepage

ER 8C 816 SKT RECP

  • Mfr # CT0M207SCAU

  • Zoro # G507505524


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Mounting Type
Wall - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0M207SCAU
Zoro #
G507505524
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Sealing
No
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
8
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Contact Mating Life
2000
Service Rating
A
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Arrangement
20-7
Shielding
Yes
Contact Plating
Gold
Connector Style
Receptacle
Contact Style
Pin
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.