Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 SKT RECP

  • Mfr # CT1E207SC

  • Zoro # G507505449


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Operating Voltage DC
700
Connector Type
Circular
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1E207SC
Zoro #
G507505449
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Color
Olive Drab
Operating Voltage DC
700
Connector Type
Circular
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Contact Material
Copper Alloy
Termination Method
Crimp
Contact Plating
Silver
Sealing
No
Insert Material
Neoprene
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Grommet & Seals Material
Silicone
Amperage Rating
13A
Service Rating
A
No. of Contacts
8
Insert Arrangement
20-7
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.