
ER 8C 816 SKT RECP LINE
Mfr # CA3101F207SF80
Zoro # G507505685
product price: $87.35
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contact Size
8#16
No. of Contacts
8
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101F207SF80
Zoro #
G507505685
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
8
Connector Style
Receptacle
Amperage Rating
13A
Insert Arrangement
20-7
Contact Style
Pin
Operating Voltage DC
700
Mounting Type
In-line Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.