Zoro Homepage

ER 8C 816 SKT RECP WALL

  • Mfr # CA3100R207SK10

  • Zoro # G607506643


product price: $66.95
/ea

Key Features

No. of Contacts
8
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-7
Operating Voltage DC
700
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R207SK10
Zoro #
G607506643
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

No. of Contacts
8
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-7
Operating Voltage DC
700
Mounting Type
Wall Mount
Amperage Rating
13A
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.