
ER 9C 516 44 PIN PLUG
Mfr # CA3106E28A16PDZ
Zoro # G907561977
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
Operating Voltage DC
700
Mounting Type
Cable
Termination Method
Solder
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E28A16PDZ
Zoro #
G907561977
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16, 4#4
Details
Contact Style
Pin
Operating Voltage DC
700
Mounting Type
Cable
Termination Method
Solder
Connector Style
Plug
Insert Material
Neoprene
Amperage Rating
41A, 245A
No. of Contacts
9
Operating Voltage AC V RMS Max
500
Insert Arrangement
28A16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.