Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 516 44 PIN RECP BOX

  • Mfr # CA3102E28A16P2F80

  • Zoro # G307559499


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Mounting Type
Box Mount
Insert Arrangement
28A16
Amperage Rating
41A, 245A
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E28A16P2F80
Zoro #
G307559499
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16, 4#4

Details

Contact Style
Pin
Mounting Type
Box Mount
Insert Arrangement
28A16
Amperage Rating
41A, 245A
Operating Voltage AC V RMS Max
500
No. of Contacts
9
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
700
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.