Zoro Homepage

ER 9C 516 44 PIN RECP

  • Mfr # CA3102R28200016P

  • Zoro # G207559605


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
41A, 245A
Insert Material
Neoprene
Termination Method
Solder
Operating Voltage DC
700
Contact Size
5#16, 4#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R28200016P
Zoro #
G207559605
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16, 4#4

Details

Amperage Rating
41A, 245A
Insert Material
Neoprene
Termination Method
Solder
Operating Voltage DC
700
Mounting Type
Box Mount
Insert Arrangement
28A16
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
9
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.