Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 516 44 PIN RECP

  • Mfr # CT228A16PS

  • Zoro # G807559722


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
No. of Contacts
9
Contact Size
5#16, 4#4
Contact Material
Copper Alloy
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT228A16PS
Zoro #
G807559722
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16, 4#4

Details

Insert Material
Neoprene
No. of Contacts
9
Contact Material
Copper Alloy
Shielding
Yes
Grommet & Seals Material
Silicone
Amperage Rating
41A, 245A
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Connector Type
Circular
Contacts Supplied
Yes
Service Rating
A
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Insert Arrangement
28A16
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Connector Style
Receptacle
Shell Color
Olive Drab
Termination Method
Solder
Contact Style
Pin
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.