
ER 9C 516 44 SKT PLUG
Mfr # CT628A16S3C
Zoro # G507508211
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
No. of Contacts
9
Operating Voltage DC
700
Insert Material
Neoprene
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT628A16S3C
Zoro #
G507508211
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16, 4#4
Details
Operating Voltage AC V RMS Max
500
No. of Contacts
9
Operating Voltage DC
700
Insert Material
Neoprene
Mounting Type
Cable
Amperage Rating
41A, 245A
Insert Arrangement
28A16
Contact Style
Pin
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.