Zoro Homepage

ER 9C 516 44 SKT PLUG

  • Mfr # CT628A16S9C

  • Zoro # G807508164


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
9
Mounting Type
Cable
Amperage Rating
41A, 245A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT628A16S9C
Zoro #
G807508164
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16, 4#4

Details

Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
9
Mounting Type
Cable
Amperage Rating
41A, 245A
Connector Style
Plug
Contact Style
Pin
Insert Arrangement
28A16
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.