
ER 9C 616 312 SKT PLUG
Mfr # CA3106E2018SK10
Zoro # G607512200
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable
Amperage Rating
13A & 23A
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2018SK10
Zoro #
G607512200
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16, 3#12
Details
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable
Amperage Rating
13A & 23A
Connector Style
Plug
No. of Contacts
9
Operating Voltage DC
700
Insert Arrangement
20-18
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.