Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 616 312 SKT PLUG

  • Mfr # CT6E2018SC

  • Zoro # G007512206


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Contact Material
Copper Alloy
Shell Color
Olive Drab
Amperage Rating
13A & 23A
Insert Arrangement
20-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E2018SC
Zoro #
G007512206
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Connector Type
Circular
Contact Material
Copper Alloy
Shell Color
Olive Drab
Amperage Rating
13A & 23A
Insert Arrangement
20-18
Specification
MIL-DTL-5015 Type
Contact Style
Socket
No. of Contacts
9
Contacts Supplied
Yes
Shielding
Yes
Termination Method
Crimp
Service Rating
A
Sealing
No
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Contact Plating
Silver
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Connector Style
Plug
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.