Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 616 312 SKT RECP

  • Mfr # CT22018SC

  • Zoro # G907503618


product price: $46.75
/ea

Key Features

Mounting Type
Box Mount
Contact Size
6#16, 3#12
Contact Mating Life
2000
Contact Material
Copper Alloy
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22018SC
Zoro #
G907503618
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Mounting Type
Box Mount
Contact Mating Life
2000
Contact Material
Copper Alloy
Termination Method
Crimp
Amperage Rating
13A & 23A
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Contact Plating
Silver
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
No. of Contacts
9
Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Arrangement
20-18
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Style
Receptacle
Sealing
No
Connector Type
Circular
Grommet & Seals Material
Silicone
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.