
ER 9C 716 212 SKT PLUG
Mfr # CA06F2016SF80
Zoro # G307512920
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
13A & 23A
Contact Size
7#16, 2#12
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06F2016SF80
Zoro #
G307512920
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16, 2#12
Details
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Style
Socket
Termination Method
Crimp
No. of Contacts
9
Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
20-16
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.