
ER 9C 716 212 SKT RECP BOX
Mfr # CA3102E2016SF80
Zoro # G507505593
product price: $70.35
/eaKey Features
No. of Contacts
9
Amperage Rating
13A & 23A
Insert Arrangement
20-16
Contact Size
7#16, 2#12
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2016SF80
Zoro #
G507505593
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16, 2#12
Details
No. of Contacts
9
Amperage Rating
13A & 23A
Insert Arrangement
20-16
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Mounting Type
Box Mount
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.