
ER 9C 716 212 SKT RECP BOX
Mfr # CA3102E2016SF80F0
Zoro # G107505689
product price: $45.75
/eaKey Features
Mounting Type
Box Mount
Contact Style
Socket
Operating Voltage DC
700
Contact Size
7#16, 2#12
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2016SF80F0
Zoro #
G107505689
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16, 2#12
Details
Mounting Type
Box Mount
Contact Style
Socket
Operating Voltage DC
700
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
9
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-16
Amperage Rating
13A & 23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.