Zoro Homepage

ER 9C 716 212 SKT RECP

  • Mfr # CA3102E2016SY

  • Zoro # G707505874


product price: $59.45
/ea

Key Features

Insert Arrangement
20-16
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Size
7#16, 2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2016SY
Zoro #
G707505874
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 2#12

Details

Insert Arrangement
20-16
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Mounting Type
Box Mount
Contact Style
Socket
No. of Contacts
9
Termination Method
Solder
Connector Style
Receptacle
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.