
ER 9C 916 SKT PLUG
Mfr # CA3106E2220SF42F80F0
Zoro # G807513250
product price: $64.29
/eaKey Features
No. of Contacts
9
Operating Voltage DC
700
Insert Material
Neoprene
Contact Size
9#16
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2220SF42F80F0
Zoro #
G807513250
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#16
Details
No. of Contacts
9
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
22-20
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Mounting Type
Cable
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.