Zoro Homepage

ER 9C 916 SKT RECP ROHS

  • Mfr # CAR3102E2220S

  • Zoro # G407506515


product price: $66.25
/ea

Key Features

No. of Contacts
9
Amperage Rating
13A
Contact Style
Pin
Insert Arrangement
22-20
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAR3102E2220S
Zoro #
G407506515
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#16

Details

No. of Contacts
9
Amperage Rating
13A
Contact Style
Pin
Insert Arrangement
22-20
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Connector Style
Receptacle
Operating Voltage DC
700
Insert Material
Neoprene
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.