Zoro Homepage

FA3108E2222PXBF0

  • Mfr # FA3108E2222PXBF0

  • Zoro # G507689132


product price: $59.15
/ea

Key Features

Insert Material
Neoprene
Contact Size
4#60/100
Amperage Rating
74A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA3108E2222PXBF0
Zoro #
G507689132
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Insert Material
Neoprene
Amperage Rating
74A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-22
Mounting Type
Cable
Connector Style
Plug
No. of Contacts
4
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.