Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 7C 716 PIN PLUG

  • Mfr # CB614SA7PC

  • Zoro # G807558886


product price: $23.99
/ea

Key Features

Contact Style
Pin
Mounting Type
Cable
Shell Material
Aluminum Alloy
Amperage Rating
22A
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB614SA7PC
Zoro #
G807558886
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#15S

Details

Contact Style
Pin
Mounting Type
Cable
Shell Material
Aluminum Alloy
Amperage Rating
22A
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contact Material
Copper Alloy
Operating Voltage DC
700
Shell Color
Olive Drab
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Service Rating
A
No. of Contacts
7
Grommet & Seals Material
Silicone
Connector Type
Circular
Insert Rotation/Keying
Normal
Shielding
Yes
Insert Material
Neoprene
Sealing
No
Contact Mating Life
2000
Insert Arrangement
14SA7
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.