Zoro Homepage

IBM SPECIAL

  • Mfr # DCMC535142483

  • Zoro # G707689147


product price: $65.59
/ea

Key Features

Shell Color
Silver
Contact Material
Copper Alloy
Shell Plating
Tin
No of Contacts
16
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMC535142483
Zoro #
G707689147
UPC #
-
Country of Origin
United States

Details

Shell Color
Silver
Contact Material
Copper Alloy
Shell Plating
Tin
No of Contacts
16
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Insert Arrangement
16
Contact Plating
Gold over Nickel
Termination Method
Coaxial
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Mounting Type
Box, Front Mount, Thru Holes
Contact Mating Life
500
Shell Material
Steel
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.