Zoro Homepage

KPSE 10C 1020 PIN PLUG

  • Mfr # KPSE06F1210PWA71

  • Zoro # G307567142


product price: $61.59
/ea

Key Features

Contact Style
Pin
Amperage Rating
13A
Insert Arrangement
45270
Service Rating
I
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1210PWA71
Zoro #
G307567142
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Style
Pin
Amperage Rating
13A
Insert Arrangement
45270
Service Rating
I
No. of Contacts
10
Operating Voltage DC
850
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.