Zoro Homepage

KPSE 10C 1020 PIN PLUG

  • Mfr # KPSE08E1210PA206

  • Zoro # G607567149


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Specification
MIL-DTL-26482
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08E1210PA206
Zoro #
G607567149
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Termination Method
Crimp
Specification
MIL-DTL-26482
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
No. of Contacts
10
Contact Style
Pin
Orientation
Right Angle
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Material
Copper Alloy
Insert Arrangement
45270
Mounting Type
Cable
Sealing
Sealed
Connector Style
Plug
Amperage Rating
13A
Rotation Angle
12
Contacts Supplied
Yes
Shielding
Yes
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Crimp Wire Gauge
24, 22, 20
Endbell Type
Grommet Nut
Shell Color
Black
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.