Zoro Homepage

KPSE 10C 1020 PIN PLUG

  • Mfr # KPSE08E1210PA206F0

  • Zoro # G407567110


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Service Rating
I
Shell Plating
Black Zinc Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08E1210PA206F0
Zoro #
G407567110
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Style
Pin
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Service Rating
I
Shell Plating
Black Zinc Cobalt
Amperage Rating
13A
Mounting Type
Cable
No. of Contacts
10
Shell Color
Black
Insert Arrangement
45270
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Insert Material
Neoprene
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.