Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 10C 1020 SKT PLUG

  • Mfr # KPSE051210S

  • Zoro # G607515461


product price: $33.75
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Insert Arrangement
45270
Termination Method
Crimp
Shell Material
Aluminum Alloy
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE051210S
Zoro #
G607515461
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Plating
50 microinches Gold Plate
Insert Arrangement
45270
Termination Method
Crimp
Shell Material
Aluminum Alloy
Mounting Type
Cable
Contact Style
Socket
Insert Rotation/Keying
Normal
Contact Mating Life
500
Connector Type
Circular
Specification
MIL-DTL-26482
Shell Color
Olive Drab
Operating Voltage DC
850
Insert Material
Neoprene
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Sealing
IP67
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
10
Grommet & Seals Material
Neoprene
Shielding
Yes
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.