
KPSE 10C 1020 SKT PLUG
Mfr # KPSE051210SA206
Zoro # G807515452
product price: $34.39
/eaKey Features
Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
850
Contact Style
Socket
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE051210SA206
Zoro #
G807515452
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#20
Details
Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
850
Contact Style
Socket
Shell Material
Aluminum Alloy
Shell Color
Black
Operating Voltage AC V RMS Max
600
Service Rating
I
Insert Material
Neoprene
Contact Mating Life
500
Insert Arrangement
45270
No. of Contacts
10
Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.