Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 10C 1020 SKT PLUG

  • Mfr # KPSE06A1210S

  • Zoro # G007515559


product price: $40.15
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Insert Arrangement
45270
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06A1210S
Zoro #
G007515559
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Insert Arrangement
45270
No. of Contacts
10
Shell Material
Aluminum Alloy
Mounting Type
Cable
Contacts Supplied
Yes
Shell Color
Olive Drab
Shielding
Yes
Connector Style
Plug
Amperage Rating
13A
Contact Mating Life
500
Service Rating
I
Orientation
Straight
Operating Voltage AC V RMS Max
600
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Operating Voltage DC
850
Specification
MIL-DTL-26482 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.