Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 10C 1020 SKT PLUG

  • Mfr # KPSE06A1210SW

  • Zoro # G507515523


product price: $45.39
/ea

Key Features

Specification
MIL-DTL-26482 Style
Rotation Angle
60
Orientation
Straight
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06A1210SW
Zoro #
G507515523
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Specification
MIL-DTL-26482 Style
Rotation Angle
60
Orientation
Straight
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Service Rating
I
Connector Type
Connector Circular
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Mounting Type
Cable
Shielding
Yes
Insert Arrangement
45270
Contact Mating Life
500
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
No. of Contacts
10
Operating Voltage DC
850
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.