Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 10C 1020 SKT PLUG

  • Mfr # KPSE06E1210S

  • Zoro # G207515861


product price: $38.19
/ea

Key Features

Endbell Type
Compression Nut
Shielding
Yes
Amperage Rating
13A
Insert Arrangement
45270
Contact Size
10#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1210S
Zoro #
G207515861
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Endbell Type
Compression Nut
Shielding
Yes
Amperage Rating
13A
Insert Arrangement
45270
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Material
Neoprene
Specification
MIL-DTL-26482 Style
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Grommet & Seals Material
Neoprene
Contact Style
Socket
Connector Type
Connector Circular
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Termination Method
Crimp
No. of Contacts
10
Contacts Supplied
Yes
Shell Color
Olive Drab
Service Rating
I
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20
Orientation
Straight
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.