Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 10C 1020 SKT PLUG

  • Mfr # KPSE06F1210SA206

  • Zoro # G007515672


product price: $48.69
/ea

Key Features

Shielding
Yes
Contacts Supplied
Yes
Endbell Type
Potting Cup
Rotation Angle
12
Shell Plating
Black Zinc Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1210SA206
Zoro #
G007515672
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shielding
Yes
Contacts Supplied
Yes
Endbell Type
Potting Cup
Rotation Angle
12
Shell Plating
Black Zinc Cobalt
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Shell Material
Aluminum Alloy
Contact Mating Life
500
Amperage Rating
13A
Shell Color
Black
Insert Rotation/Keying
Normal
Specification
MIL-DTL-26482
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Insert Material
Neoprene
No. of Contacts
10
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Contact Style
Socket
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Insert Arrangement
45270
Sealing
Sealed
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.