Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 10C 1020 SKT RECP

  • Mfr # KPSE01E1210S

  • Zoro # G307508763


product price: $36.79
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Service Rating
I
Grommet & Seals Material
Neoprene
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E1210S
Zoro #
G307508763
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Service Rating
I
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Crimp Wire Gauge
24, 22, 20
Sealing
IP67
Shell Plating
Electroless Nickel
Connector Style
Receptacle
Shell Color
Olive Drab
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shielding
Yes
Specification
MIL-DTL-26482 Style
Insert Arrangement
45270
No. of Contacts
10
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
Contact Style
Socket
Insert Material
Neoprene
Orientation
Straight
Connector Type
Connector Circular
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.