Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 10C 1020 SKT RECP

  • Mfr # KPSE07A1210S

  • Zoro # G807509789


product price: $41.19
/ea

Key Features

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07A1210S
Zoro #
G807509789
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
850
Service Rating
I
Insert Arrangement
45270
Crimp Wire Gauge
24, 22, 20
No. of Contacts
10
Orientation
Straight
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Connector Type
Connector Circular
Amperage Rating
13A
Shielding
Yes
Connector Style
Receptacle
Contact Style
Socket
Mounting Type
Jam Nut - Rear Mount
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Specification
MIL-DTL-26482 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.