Zoro Homepage

KPSE 12C 820 416 SKT RECP

  • Mfr # KPSE02E1412SF0

  • Zoro # G207508894


product price: $21.45
/ea

Key Features

Operating Voltage AC V RMS Max
600
Termination Method
Crimp
Specification
MIL-DTL-26482 Style
Service Rating
I
Contact Size
8#20, 4#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1412SF0
Zoro #
G207508894
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Operating Voltage AC V RMS Max
600
Termination Method
Crimp
Specification
MIL-DTL-26482 Style
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
12
Insert Arrangement
14-12
Contact Mating Life
500
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20, 18, 16
Sealing
IP67
Operating Voltage DC
850
Contact Style
Socket
Connector Type
Connector Circular
Grommet & Seals Material
Neoprene
Contacts Supplied
No
Connector Style
Receptacle
Insert Material
Neoprene
Shielding
Yes
Amperage Rating
13A & 22A
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.