
KPSE 12C 820 416 SKT RECP
Mfr # KPSE02E1412SLC
Zoro # G407508854
product price: $21.45
/eaKey Features
Connector Type
Circular
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE02E1412SLC
Zoro #
G407508854
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#20, 4#16
Details
Connector Type
Circular
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Service Rating
I
No. of Contacts
12
Crimp Wire Gauge
24, 22, 20, 18, 16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Connector Style
Receptacle
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Amperage Rating
13A & 22A
Insert Arrangement
14-12
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Style
Socket
Shell Material
Aluminum Alloy
Contacts Supplied
No
Sealing
IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.