Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 12C 820 416 SKT RECP

  • Mfr # KPSE02E1412SWLC

  • Zoro # G507509645


product price: $23.55
/ea

Key Features

Grommet & Seals Material
Neoprene
Service Rating
I
Operating Voltage AC V RMS Max
600
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1412SWLC
Zoro #
G507509645
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Grommet & Seals Material
Neoprene
Service Rating
I
Operating Voltage AC V RMS Max
600
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
850
Shielding
Yes
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20, 18, 16
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
12
Connector Type
Circular
Insert Material
Neoprene
Sealing
IP67
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Contact Style
Socket
Rotation Angle
43
Connector Style
Receptacle
Insert Arrangement
14-12
Termination Method
Crimp
Contacts Supplied
No
Amperage Rating
13A & 22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.