Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 12C 820 416 SKT RECP

  • Mfr # KPSE02E1412SXF0

  • Zoro # G107509779


product price: $23.65
/ea

Key Features

Sealing
IP67
Grommet & Seals Material
Neoprene
Rotation Angle
90
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1412SXF0
Zoro #
G107509779
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Sealing
IP67
Grommet & Seals Material
Neoprene
Rotation Angle
90
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
No. of Contacts
12
Insert Arrangement
14-12
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contacts Supplied
No
Connector Type
Circular
Connector Style
Receptacle
Operating Voltage DC
850
Contact Style
Socket
Insert Rotation/Keying
X
Shielding
Yes
Termination Method
Crimp
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
24, 22, 20, 18, 16
Amperage Rating
13A & 22A
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.