KPSE 15C 1420 116 PIN PLUG

  • Mfr # KPSE06B1415P
  • Zoro # G507564996
product price: 
$
75.45
/ea

Key Features

Contact Material
Copper Alloy
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
15
Connector Type
Connector Circular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KPSE06B1415P
Zoro #
G507564996
UPC #
-
Country of Origin
United States
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
15
Connector Type
Connector Circular
Service Rating
I
Connector Style
Plug
Orientation
Straight
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Contact Style
Pin
Amperage Rating
13A & 22A
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-15
Crimp Wire Gauge
24, 22, 20, 18, 16
Specification
MIL-DTL-26482 Style
Operating Voltage DC
850
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Termination Method
Crimp
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Dimensions

Contact Size
14#20, 1#16

Ratings & reviews