Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 PIN PLUG

  • Mfr # KPSE06B1415PX

  • Zoro # G607565008


product price: $46.45
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Insert Arrangement
14-15
Operating Voltage DC
850
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06B1415PX
Zoro #
G607565008
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Insert Arrangement
14-15
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Material
Neoprene
Contacts Supplied
Yes
Connector Style
Plug
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20, 18, 16
Shielding
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Insert Rotation/Keying
X
No. of Contacts
15
Endbell Type
Cable Clamp
Contact Material
Copper Alloy
Rotation Angle
110
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Service Rating
I
Specification
MIL-DTL-26482 Style
Contact Style
Pin
Amperage Rating
13A & 22A
Operating Voltage AC V RMS Max
600
Orientation
Straight
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.