Zoro Homepage

KPSE 15C 1420 116 PIN PLUG

  • Mfr # KPSE06B1415PY

  • Zoro # G207565019


product price: $37.19
/ea

Key Features

Shell Color
Olive Drab
Shielding
Yes
Connector Style
Plug
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06B1415PY
Zoro #
G207565019
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shell Color
Olive Drab
Shielding
Yes
Connector Style
Plug
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 22A
Termination Method
Crimp
Connector Type
Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
No. of Contacts
15
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14-15
Crimp Wire Gauge
24, 22, 20, 18, 16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Material
Copper Alloy
Contact Style
Pin
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Rotation Angle
155
Mounting Type
Cable
Insert Rotation/Keying
Y
Orientation
Straight
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.