
KPSE 15C 1420 116 PIN RECP
Mfr # KPSE02E1415PFO
Zoro # G307569375
product price: $22.29
/eaKey Features
Amperage Rating
13A & 22A
No. of Contacts
15
Crimp Wire Gauge
24, 22, 20, 18, 16
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE02E1415PFO
Zoro #
G307569375
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#20, 1#16
Details
Amperage Rating
13A & 22A
No. of Contacts
15
Crimp Wire Gauge
24, 22, 20, 18, 16
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Termination Method
Crimp
Contact Mating Life
500
Shielding
Yes
Operating Voltage DC
850
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-15
Shell Color
Olive Drab
Connector Style
Receptacle
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Grommet & Seals Material
Neoprene
Service Rating
I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.