Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 PIN RECP

  • Mfr # KPSE02E1415PW

  • Zoro # G307569467


product price: $23.99
/ea

Key Features

Connector Type
Connector Circular
Sealing
IP67
Shell Material
Aluminum Alloy
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1415PW
Zoro #
G307569467
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Connector Type
Connector Circular
Sealing
IP67
Shell Material
Aluminum Alloy
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20, 18, 16
Contact Material
Copper Alloy
Operating Voltage DC
850
Insert Rotation/Keying
W
Shell Color
Olive Drab
Shielding
Yes
Specification
MIL-DTL-26482 Style
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
13A & 22A
No. of Contacts
15
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
Contact Mating Life
500
Rotation Angle
17
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-15
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.