Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 PIN RECP

  • Mfr # KPSE02E1415PWF0

  • Zoro # G607569570


product price: $22.29
/ea

Key Features

Shell Color
Olive Drab
Insert Rotation/Keying
W
Amperage Rating
13A & 22A
Insert Arrangement
14-15
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1415PWF0
Zoro #
G607569570
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shell Color
Olive Drab
Insert Rotation/Keying
W
Amperage Rating
13A & 22A
Insert Arrangement
14-15
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Contacts Supplied
No
Service Rating
I
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
No. of Contacts
15
Crimp Wire Gauge
24, 22, 20, 18, 16
Contact Style
Pin
Rotation Angle
17
Operating Voltage DC
850
Insert Material
Neoprene
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Connector Type
Circular
Connector Style
Receptacle
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.