Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 PIN RECP

  • Mfr # KPSE02E1415PWFO

  • Zoro # G207569659


product price: $19.65
/ea

Key Features

Insert Arrangement
14-15
Connector Type
Circular
Amperage Rating
13A & 22A
Contact Size
14#20, 1#16
No. of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1415PWFO
Zoro #
G207569659
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Insert Arrangement
14-15
Connector Type
Circular
Amperage Rating
13A & 22A
No. of Contacts
15
Contact Style
Pin
Insert Material
Neoprene
Service Rating
I
Crimp Wire Gauge
24, 22, 20, 18, 16
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Termination Method
Crimp
Sealing
IP67
Rotation Angle
17
Shell Material
Aluminum Alloy
Contact Mating Life
500
Shielding
Yes
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.