Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 PIN RECP

  • Mfr # KPSE02E1415PXFO

  • Zoro # G307569719


product price: $22.29
/ea

Key Features

Insert Arrangement
14-15
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Service Rating
I
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1415PXFO
Zoro #
G307569719
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Insert Arrangement
14-15
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Service Rating
I
Termination Method
Crimp
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Contact Mating Life
500
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
15
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20, 18, 16
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
X
Amperage Rating
13A & 22A
Sealing
IP67
Contacts Supplied
No
Shell Color
Olive Drab
Shielding
Yes
Rotation Angle
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.