Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 PIN RECP

  • Mfr # KPSE02E1415PYFO

  • Zoro # G407569749


product price: $19.65
/ea

Key Features

Termination Method
Crimp
Contacts Supplied
No
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1415PYFO
Zoro #
G407569749
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Termination Method
Crimp
Contacts Supplied
No
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Operating Voltage DC
850
Insert Arrangement
14-15
Sealing
IP67
Shell Color
Olive Drab
Connector Type
Circular
Rotation Angle
155
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Amperage Rating
13A & 22A
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20, 18, 16
No. of Contacts
15
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.