Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 PIN RECP

  • Mfr # KPSE02E1415PZ

  • Zoro # G207569543


product price: $30.15
/ea

Key Features

Insert Rotation/Keying
Z
Specification
MIL-DTL-26482 Style
Sealing
IP67
Operating Voltage DC
850
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E1415PZ
Zoro #
G207569543
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Insert Rotation/Keying
Z
Specification
MIL-DTL-26482 Style
Sealing
IP67
Operating Voltage DC
850
Connector Style
Receptacle
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Mating Life
500
Shell Color
Olive Drab
Contacts Supplied
Yes
Rotation Angle
234
Contact Style
Pin
Service Rating
I
Insert Arrangement
14-15
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Amperage Rating
13A & 22A
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
No. of Contacts
15
Connector Type
Connector Circular
Crimp Wire Gauge
24, 22, 20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.